2 in. Carbon Steel Band Hanger
2 in. Carbon Steel Band Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: ASME B16.14
- NPTF dry seal taper threads per ANSI/ASME B1.20.3
- Designed to support non-insulated, copper tubing lines from above
- Made in U.S.A. Rohs compliant
Documents
Specifications
- Application:
- Non-insulated, Copper Tubing
- Coating:
- Copper
- Fits Pipe Size:
- 2 in
- Height:
- 3-5/8 in
- MSS:
- MSS SP-69 Type 7
- Material:
- Carbon Steel
- Product Type:
- Band Hanger
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 610 lb