3/4 in. OD Copper Plated Strut Clamp
C-1101 Series 3/4 in. OD Copper Plated Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- C-1101 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Electro Galvanized
- Fits Pipe Size:
- 3/8 in
- Gauge (metal):
- 16 ga
- Material:
- Steel
- Product Type:
- Clamp
- Type:
- CC1101F