This product requires certification to purchase.

6 in. OD Copper Plated Strut Clamp

Carpenter & Paterson

C-1101 Series 6 in. OD Copper Plated Strut Clamp

  • Fast #
  • Part #CC1101U
  • Item #11611058
  • Manufacturer Part #C-1101-6
5 out of 5 Customer Rating
Brand image
Carpenter & Paterson

C-1101 Series 6 in. OD Copper Plated Strut Clamp

  • Fast #
  • Part #CC1101U
  • Item #11611058
  • Manufacturer Part #C-1101-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
C-1101 Series
Color Finish Category:
Greys
Color Finish Name:
Electro Galvanized
Fits Pipe Size:
6 in
Gauge (metal):
10
Material:
Steel
Product Type:
Clamp
Type:
CC1101U