2 in. IPS SDR 11 MDPE Electrofusion Coupling for PE2406 Pipe with 4.7R Pin
2 in. IPS SDR 11 MDPE Electrofusion Coupling for PE2406 Pipe with 4.7R Pin
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055
- CSA Certified:
- CSA B137.4.1
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11