1/10 hp 208/230V 1100 RPM Condenser Motor
1/10 hp 208/230V 1100 RPM Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.6
- Frame Size:
- 48
- Horsepower:
- 1/10 hp
- Length:
- 7-2/5 in
- MFD Rating:
- 5 mfd
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- PSC
- RPM:
- 1100
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V