This product requires certification to purchase.

1/10 hp 208/230V 810 RPM Condenser Motor

Carrier Corporation

1/10 hp 208/230V 810 RPM Condenser Motor

  • Fast #
  • Part #TGWBHC34GE238
  • Item #3152510
  • Manufacturer Part #HC34GE238
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/10 hp 208/230V 810 RPM Condenser Motor

  • Fast #
  • Part #TGWBHC34GE238
  • Item #3152510
  • Manufacturer Part #HC34GE238
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.7
Brand Model Compatibility:
165ANA030000BBAA, 24ANA736A0030020, 24ANA736A0031020, 24APA530A0031010, 25HNA636A0031020, 25HPA418A0031010, 25HPA524A0031010, 25HPA524A0031010, 25HPA530H0030010, 25HPA530H0031010, 265ANA018000BBAA, 265ANH030000BBAA, 286ANA036000CBAA
Frame Size:
48
Horsepower:
1/10 hp
Length:
5-7/10 in
MFD Rating:
5 mfd
OEM Part:
Yes
Phase:
Single Phase
Product Type:
PSC
RPM:
810
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V