1/12 hp 1100 RPM 208/230V Condenser Motor
1/12 hp 1100 RPM 208/230V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Horsepower:
- 1/12 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1100
- RPM Range:
- 900-1150
- Type:
- RHC31GE232
- Volts:
- 208/230V