This product requires certification to purchase.

1/12 hp 1100 RPM 208/230V Single Phase Fan Motor

Carrier Corporation

1/12 hp 1100 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #RHB32GQ231
  • Item #10275366
  • Manufacturer Part #HB32GQ231
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/12 hp 1100 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #RHB32GQ231
  • Item #10275366
  • Manufacturer Part #HB32GQ231
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.5
Horsepower:
1/12 hp
Length:
14-27/32 in
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1100
RPM Range:
900-1150
Shaft Length:
2 in
Shaft Size:
1/2 in
UL Listed:
No
Volts:
208/230V
Weight:
9.59 lb