This product requires certification to purchase.

1/12 hp 208/230V Single Phase Fan Motor

Carrier Corporation

1/12 hp 208/230V Single Phase Fan Motor

  • Fast #
  • Part #RHB32GQ230
  • Item #10269767
  • Manufacturer Part #HB32GQ230
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/12 hp 208/230V Single Phase Fan Motor

  • Fast #
  • Part #RHB32GQ230
  • Item #10269767
  • Manufacturer Part #HB32GQ230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.5
Blower Type:
PSC
Diameter:
5-1/2 in
Fan Speeds:
1
Horsepower:
1/12 hp
Length:
14-3/5 in
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Fan Motor
Shaft Length:
2-1/4 in
Shaft Size:
1/2 in
UL Listed:
No
Volts:
208/230V
Weight:
10.65 lb