1/16 hp 3450 RPM 400/460V Draft Inducer Motor
1/16 hp 3450 RPM 400/460V Draft Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.2, 0.26
- Height:
- 10-1/2 in
- Horsepower:
- 1/16 hp
- Length:
- 16 in
- OEM Part:
- Yes
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 400/460V