1/16 hp 3450 RPM 460V Draft Inducer Motor
1/16 hp 3450 RPM 460V Draft Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.3, 025
- Height:
- 7-1/2 in
- Horsepower:
- 1/16 hp
- Length:
- 8-9/10 in
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Volts:
- 460V