This product requires certification to purchase.

1/2 hp 1050 RPM 120/240V Single Phase Direct Drive Blower Motor

Carrier Corporation

1/2 hp 1050 RPM 120/240V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #RCDHD44AR331
  • Item #10275689
  • Manufacturer Part #HD44AR331
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/2 hp 1050 RPM 120/240V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #RCDHD44AR331
  • Item #10275689
  • Manufacturer Part #HD44AR331
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
4.3, 7.7
Blower Type:
Direct Drive
Fan Speeds:
Variable
Horsepower:
1/2 hp
Length:
10 in
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Shaft Length:
4-3/8 in
Shaft Size:
1/2 in
UL Listed:
No
Volts:
120/240V
Weight:
12 lb