This product requires certification to purchase.

1/2 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

Carrier Corporation

1/2 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

  • Fast #
  • Part #RHD44AR136
  • Item #10277057
  • Manufacturer Part #HD44AR136
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/2 hp 1050 RPM 120/240V Single Phase ECM Blower Motor

  • Fast #
  • Part #RHD44AR136
  • Item #10277057
  • Manufacturer Part #HD44AR136
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
4.3, 7.7
Blower Type:
ECM
Frame Size:
48
Horsepower:
1/2 hp
Length:
5-2/5 in
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Shaft Length:
4-1/4 in
Shaft Size:
1/2 in
UL Listed:
UL 1995
Volts:
120/240V
Weight:
24 lb