1/2 hp 1050 RPM 208/230V Single Phase ECM Blower Motor
1/2 hp 1050 RPM 208/230V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 4.1
- Blower Type:
- ECM
- Fan Speeds:
- Variable
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 15 lb