1/2 hp 1075 RPM 115V PSC Blower Motor
1/2 hp 1075 RPM 115V PSC Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blower Type:
- PSC
- Fan Speeds:
- 3
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 115V
- Weight:
- 15 lb