1/2 hp 1075 RPM 115V Single Phase Blower Motor
1/2 hp 1075 RPM 115V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 6.2
- Blower Type:
- PSC
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 11 in
- MFD Rating:
- 15 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-5/16 in
- Shaft Size:
- 1/2 in
- Volts:
- 115V
- Weight:
- 15.2 lb