1/2 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
1/2 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Open construction, non-ventilated motors for exhaust, air circulators, unit heaters, unit coolers and other air over applications
- Standard efficiency
- 26 in leads
- Permanent split capacitor
- Sleeve bearings
- Automatic reset thermal protection
- Class A insulation
- Reversible by electrical reconnection of reversing plug
Specifications
- Fan Speeds:
- 3
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4 in
- Volts:
- 115V
- Weight:
- 16.2 lb