This product requires certification to purchase.

1/2 hp 1300 RPM 240V ECM Blower Motor

Carrier Corporation

1/2 hp 1300 RPM 240V ECM Blower Motor

  • Fast #
  • Part #RCDHD44SE125
  • Item #10277060
  • Manufacturer Part #HD44SE125
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/2 hp 1300 RPM 240V ECM Blower Motor

  • Fast #
  • Part #RCDHD44SE125
  • Item #10277060
  • Manufacturer Part #HD44SE125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM
Fan Speeds:
Variable
Horsepower:
1/2 hp
Length:
12-1/2
OEM Part:
Yes
Origin:
Global
Product Type:
Blower Motor
RPM:
1300
RPM Range:
1151-1399
UL Listed:
No
Volts:
240V
Weight:
15