This product requires certification to purchase.

1/2 hp ECM Motor Control

Carrier Corporation

1/2 hp ECM Motor Control

  • Fast #
  • Part #RHK44ER221
  • Item #10276057
  • Manufacturer Part #HK44ER221
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

1/2 hp ECM Motor Control

  • Fast #
  • Part #RHK44ER221
  • Item #10276057
  • Manufacturer Part #HK44ER221
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/2 hp
Length:
5-1/2 in
OEM Part:
Yes
Origin:
Domestic
Product Type:
ECM Motor Control
Volts:
208/230V
Weight:
1.4 lb