1/2 in. Gas Valve
1/2 in. Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 7-1/2 in
- Inlet Outlet:
- 1/2 in
- Length:
- 15-3/10 in
- Power Source:
- Gas
- Stages:
- Two
- Width:
- 11-2/5 in