This product requires certification to purchase.

1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve

Carrier Corporation

1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve

  • Fast #
  • Part #REF32CW151
  • Item #10269727
  • Manufacturer Part #EF32CW151
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve

  • Fast #
  • Part #REF32CW151
  • Item #10269727
  • Manufacturer Part #EF32CW151
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.28
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fuel Type:
Natural Gas, Propane
Height:
3 in
Inlet Outlet:
1/2 in inlet/ 1/2 in outlet
Length:
7 in
Power Source:
Gas
Pressure - Maximum:
0.5 psi
Stages:
Single
Volts:
24V
Width:
7 in