1/2 in. Inlet/ 1/2 in. Outlet Female Sweat Solenoid Valve
1/2 in. Inlet/ 1/2 in. Outlet Female Sweat Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Height:
- 9/10 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Product Type:
- Solenoid Valve
- UL Listed:
- Yes