1/3 hp 1075 RPM 208/230V Single Phase Direct Drive Blower Motor
1/3 hp 1075 RPM 208/230V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Open construction, non-ventilated motors for exhaust, air circulators, unit heaters, unit coolers and other air over applications
- Standard efficiency
- 26 in leads
- Permanent split capacitor
- Sleeve bearings
- Automatic reset thermal protection
- Class A insulation
- Reversible by electrical reconnection of reversing plug
Specifications
- AMP:
- 2.7
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 6-1/10
- MFD Rating:
- 5 mfd
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4
- Shaft Size:
- 1/2
- Type:
- RP2578586
- UL Listed:
- Yes
- Volts:
- 208/230V