This product requires certification to purchase.

1/3 hp 1110 RPM 208/230V Condenser Motor

Carrier Corporation

1/3 hp 1110 RPM 208/230V Condenser Motor

  • Fast #
  • Part #RHC39GE241
  • Item #10275518
  • Manufacturer Part #HC39GE241
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/3 hp 1110 RPM 208/230V Condenser Motor

  • Fast #
  • Part #RHC39GE241
  • Item #10275518
  • Manufacturer Part #HC39GE241
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
1.9
Horsepower:
1/3 hp
Length:
5-2/5 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
PSC
RPM:
1110
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V