1/3 hp 187/254V 1050 RPM Condenser Motor
1/3 hp 187/254V 1050 RPM Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 2.8
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 5-1/10 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- ECM
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 187/254V