This product requires certification to purchase.

1/4 hp 208/230V 825 RPM Condenser Motor

Carrier Corporation

1/4 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #RCDHC40GQ236
  • Item #10275551
  • Manufacturer Part #HC40GQ236
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/4 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #RCDHC40GQ236
  • Item #10275551
  • Manufacturer Part #HC40GQ236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
1.5
Horsepower:
1/4 hp
Length:
7-1/5
OEM Part:
Yes
Phase:
Single Phase
Product Type:
PSC
RPM:
825
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V