This product requires certification to purchase.

1/4 hp 400/460V 1100 RPM Condenser Motor

Carrier Corporation

1/4 hp 400/460V 1100 RPM Condenser Motor

  • Fast #
  • Part #CHC39GE468
  • Item #6283565
  • Manufacturer Part #HC39GE468
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/4 hp 400/460V 1100 RPM Condenser Motor

  • Fast #
  • Part #CHC39GE468
  • Item #6283565
  • Manufacturer Part #HC39GE468
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.7, 0.73
Frame Size:
48
Horsepower:
1/4 hp
Length:
5-7/10
MFD Rating:
7.5 mfd
OEM Part:
Yes
Phase:
Single Phase
Product Type:
PSC
RPM:
1100
RPM Range:
900-1150
UL Listed:
No
Volts:
400/460V