This product requires certification to purchase.

1/4 hp 825 RPM 208/230V Single Phase PSC Fan Motor

Carrier Corporation

1/4 hp 825 RPM 208/230V Single Phase PSC Fan Motor

  • Fast #
  • Part #RHB39GQ232
  • Item #10269773
  • Manufacturer Part #HB39GQ232
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1/4 hp 825 RPM 208/230V Single Phase PSC Fan Motor

  • Fast #
  • Part #RHB39GQ232
  • Item #10269773
  • Manufacturer Part #HB39GQ232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
1.2
Blower Type:
PSC
Diameter:
7 in
Frame Size:
48
Horsepower:
1/4 hp
Length:
14-1/2 in
Motor Enclosure:
Totally Enclosed Non-Ventilated (TENV)
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
825
RPM Range:
0-899
Shaft Size:
1-3/4 in
UL Listed:
Yes
Volts:
208/230V
Weight:
12.3 lb