1/5 hp 1100 RPM 208/230V Single Phase Fan Motor
1/5 hp 1100 RPM 208/230V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 1.05, 1.45
- Blower Type:
- PSC
- Diameter:
- 7-3/32
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Length:
- 14-3/5
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 10.65