1/5 hp 120/240V Single Phase ECM Blower Motor
1/5 hp 120/240V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 4.3
- Blower Type:
- ECM
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Length:
- 5-3/10 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- UL Listed:
- No
- Volts:
- 120/240V
- Weight:
- 12 lb