1/5 hp 208/230V 810 RPM Condenser Motor
1/5 hp 208/230V 810 RPM Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 1.05
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Length:
- 5-7/10
- MFD Rating:
- 5 mfd
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- PSC
- RPM:
- 810
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 208/230V