1/5 hp 340V 825 RPM Condenser Motor
1/5 hp 340V 825 RPM Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Horsepower:
- 1/5 hp
- Length:
- 10 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- PSC
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 340V
- Watts:
- 250 W