1-1/4 in. Terminal
1-1/4 in. Terminal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fully stocked distribution centers to help them get the products they need
- Quality components that provide an excellent replacement option
- Wide range of components available for virtually any application
Specifications
- Color Finish Name:
- Red
- Height:
- 1-1/4 in
- Length:
- 3-5/80 in
- Product Type:
- Disconnect
- Width:
- 2 in
- Wire Gauge (AWG):
- 22 ga