1-1/4 x 1-1/4 x 1 in. Knob
1-1/4 x 1-1/4 x 1 in. Knob
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 1 in
- Length:
- 1-1/4 in
- Product Type:
- Knob
- Size:
- 1-1/4 in x 1-1/4 in x 1 in
- Width:
- 1-1/4 in