This product requires certification to purchase.

1-19/25 hp 2530 RPM 208/230V ECM Blower Motor

Carrier Corporation

1-19/25 hp 2530 RPM 208/230V ECM Blower Motor

  • Fast #
  • Part #RHD56JZ231
  • Item #10275804
  • Manufacturer Part #HD56JZ231
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

1-19/25 hp 2530 RPM 208/230V ECM Blower Motor

  • Fast #
  • Part #RHD56JZ231
  • Item #10275804
  • Manufacturer Part #HD56JZ231
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Diego, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
4.5
Blower Type:
ECM
Fan Speeds:
Variable
Horsepower:
1-19/25 hp
Length:
10-1/2 in
OEM Part:
Yes
Origin:
Global
Product Type:
Blower Motor
RPM:
2530
RPM Range:
1400 and Above
UL Listed:
No
Volts:
208/230V
Weight:
19 lb