This product requires certification to purchase.

1-2/5 x 1-1/10 in. Condensate Drain Pan

Carrier Corporation

1-2/5 x 1-1/10 in. Condensate Drain Pan

  • Fast #
  • Part #RCD4356
  • Item #10273590
  • Manufacturer Part #4356
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

1-2/5 x 1-1/10 in. Condensate Drain Pan

  • Fast #
  • Part #RCD4356
  • Item #10273590
  • Manufacturer Part #4356
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Condensate Drain Pan
  • Requires Certification

Specifications

Brand Model Compatibility:
HUMBBSBP2312 A, HUMCCSBP2312 A, HUMBBLBP2317 A, HUMCASBP2312 A, HUMBBLBP2217 A, HUMCCLFP1218 A, HUMBALBP2317 A, HUMCRSBP2412-A27, HUMCCLFP1418 A, HUMCCSBP2212 A
Color Finish Name:
Black
Height:
1-1/4
Length:
1
Material:
Plastic
Size:
1 in x 1-1/4 in
Width:
1-1/4