This product requires certification to purchase.

1-3/10 in. Terminal

Carrier Corporation

1-3/10 in. Terminal

  • Fast #
  • Part #RP298YQDF250
  • Item #10276740
  • Manufacturer Part #P298-YQDF250
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

1-3/10 in. Terminal

  • Fast #
  • Part #RP298YQDF250
  • Item #10276740
  • Manufacturer Part #P298-YQDF250
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Fully stocked distribution centers to help them get the products they need
  • Quality components that provide an excellent replacement option
  • Wide range of components available for virtually any application
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
1-3/10 in
Length:
3-5/80 in
Product Type:
Disconnect
Width:
2 in
Wire Gauge (AWG):
12 ga