1-3/4 x 1/4 x 1/4 in. Screw
1-3/4 x 1/4 x 1/4 in. Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 38AYB018300, 38AYB024300, 38AYB030300, 38AYB036300, 38AYB042300, 38AYB048300, 38AYB048310, 38AYB060300, 38AYB060310, 38AYC018300, 38AYC018320, 38AYC018330
- Height:
- 1/4 in
- Length:
- 1-3/4 in
- Product Type:
- Screw
- Size:
- 1-3/4 in x 1/4 in x 1/4 in
- Width:
- 1/4 in