1-9/10 in. Thermostat Sensor
1-9/10 in. Thermostat Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Temperature and occupancy detection
- Follow me mode for comfort that stays with you
- Saves energy when you're away
- Wirelessly connects to all ecobee devices
- No wires installs in seconds
- Freeze detection
Specifications
- Application:
- Residential
- Color:
- White
- Depth:
- 1-1/25 in
- Fits Model:
- ecobee4, ecobee4 Pro, ecobee3 lite, ecobee3 lite Pro, ecobee3
- Height:
- 3-2/5 in
- Length:
- 4-4/5 in
- Maximum Temperature:
- 113
- Origin:
- Global
- Width:
- 1-9/10 in