This product requires certification to purchase.

1 hp 1075 RPM 115V Single Phase Blower Motor

Carrier Corporation

1 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #RCDHC52TQ115
  • Item #10275646
  • Manufacturer Part #HC52TQ115
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

1 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #RCDHC52TQ115
  • Item #10275646
  • Manufacturer Part #HC52TQ115
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
14.2
Fan Speeds:
5
Frame Size:
48
Horsepower:
1 hp
Length:
8-3/5
MFD Rating:
35 mfd
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
3-1/2
Shaft Size:
1/2
UL Listed:
No
Volts:
115V
Weight:
20.75