1 hp 1140 RPM 208/230V Three Phase Condenser Fan Motor
1 hp 1140 RPM 208/230V Three Phase Condenser Fan Motor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 3.3, 6.5
- Blower Type:
- PSC
- Frame Size:
- 56
- Horsepower:
- 1 hp
- Length:
- 19-2/5
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Fan Motor
- RPM:
- 1140
- RPM Range:
- 900-1150
- Shaft Length:
- 4
- Shaft Size:
- 1/2
- Volts:
- 208/230V
- Weight:
- 43.5