This product requires certification to purchase.

1 hp 1140 RPM 208/230V Three Phase PSC Motor

Carrier Corporation

1 hp 1140 RPM 208/230V Three Phase PSC Motor

  • Fast #
  • Part #RCDHD52AK653
  • Item #10294326
  • Manufacturer Part #HD52AK653
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

1 hp 1140 RPM 208/230V Three Phase PSC Motor

  • Fast #
  • Part #RCDHD52AK653
  • Item #10294326
  • Manufacturer Part #HD52AK653
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
3.3, 6.5
Blower Type:
PSC
CSA Certified:
Yes
Fan Speeds:
1
Frame Size:
56
Horsepower:
1 hp
Length:
19-2/5
OEM Part:
Yes
Origin:
Global
Phase:
Three Phase
Product Type:
Fan Motor
RPM:
1140
RPM Range:
900-1150
Shaft Length:
4
Shaft Size:
1/2
Type:
RHD52AK653
Volts:
208/230V
Weight:
43.5