1 hp 1140 RPM 230/460V Condenser Motor
1 hp 1140 RPM 230/460V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 6.8
- Diameter:
- 5-1/2
- Horsepower:
- 1 hp
- Length:
- 17-9/16
- OEM Part:
- Yes
- Phase:
- Three Phase
- RPM:
- 1140
- RPM Range:
- 900-1150
- Volts:
- 230/460V