1 hp 1620 RPM 230V Single Phase Belt Drive Blower Motor
1 hp 1620 RPM 230V Single Phase Belt Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 4.9
- Blower Type:
- Belt Drive
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 5-8/10
- MFD Rating:
- 15 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1620
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3
- Shaft Size:
- 1/2
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 18.15