1 x 38-1/2 x 20 in. Unit Cover in Black
1 x 38-1/2 x 20 in. Unit Cover in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier OEM Part
Specifications
- Color Finish Name:
- Black
- Fits Model:
- 124APS048000BAAA, PH14NB042P0LAAHA, PH16NC048P0GABAA, BH17NA048P0GABAA, PA13NA04800LAAAA, 34SCA560W0030100, 215SAN06000AABAA, PA16PW06000GAAAA, PA14NC04800LAAAA
- Height:
- 1 in
- Length:
- 38-1/2 in
- Product Type:
- Blanket Kit
- Width:
- 20 in