1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-454B
1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Puron refrigerant - environmentally sound, won't deplete the ozone layer and low lifetime service cost
- Internal pressure relief valve
- Internal thermal overload
- Filter drier
- WeatherArmor™ protection package are solid, durable sheet metal construction and dense wire coil guard
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 0.4
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 675
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Energy Star Compliant:
- Yes
- Height:
- 28-11/16
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8
- Max CFM:
- 675
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
- RPM:
- 1100
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 112
- Width:
- 25-3/4