1.5 Ton - Ductless Outdoor Multi-Zone Heat Pump - 208/230V
1.5 Ton - Ductless Outdoor Multi-Zone Heat Pump - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable-speed (inverter)
- Built-in basepan heater
- Quiet operation
- Connect 2 multiple style indoor units - high wall (GR and GJ*B), cassette (GJ*C), ducted (GJ*D), floor console (GJ*F)
- Wireless remote controller included with each indoor unit
- Wired remote controller included with each ducted and cassette indoor unit (optional on GJ*B high wall)
- Smart phone controls (optional on GR high wall)
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CFM:
- 1883
- Compressor Stages:
- Variable Speed
- Decibel Rating (dB):
- 56 dB
- Depth:
- 15-3/5
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 9.0
- Height:
- 27-3/5
- Liquid Line (OD):
- 1/4
- MBH:
- 18
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 37-3/5