1.5 Ton - Multi-Family High-Efficiency Fan Coil - ECM - 7.5kW Heat - R-454B - 208/230/1
1.5 Ton - Multi-Family High-Efficiency Fan Coil - ECM - 7.5kW Heat - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Refrigerant:
- R-454B
- Tonnage:
- 1.5 Ton