This product requires certification to purchase.

1.5 Ton - Multi-Family Standard-Efficiency Fan Coil - PSC - No Heat - R-454B - 208/230/1

Carrier Corporation

1.5 Ton - Multi-Family Standard-Efficiency Fan Coil - PSC - No Heat - R-454B - 208/230/1

  • Fast #
  • Part #CFMA5L1800AL
  • Item #11611250
  • Manufacturer Part #FMA5L1800AL
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1.5 Ton - Multi-Family Standard-Efficiency Fan Coil - PSC - No Heat - R-454B - 208/230/1

  • Fast #
  • Part #CFMA5L1800AL
  • Item #11611250
  • Manufacturer Part #FMA5L1800AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Configuration:
Upflow
Energy Star Compliant:
No
Horsepower:
1/6 hp
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
1.5 Ton
Volts:
208/230V, 208/240/1/60V
Width:
20-1/2 in