1.5 Ton - Uncased - Ceiling Mount Fan Coil - R-454B TXV - PSC
1.5 Ton - Uncased - Ceiling Mount Fan Coil - R-454B TXV - PSC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Moderate energy savings when paired with compatible outdoor unit
- Standard comfort features to help keep you comfortable all year round
- Provides standard control of your airflow that passes through your air filter
- Upon timely registration, on eligible equipment select either a 10 yr parts only limited warranty or a 5 yr parts, plus a 3 yr labor limited warranty
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Furred Down
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Refrigerant:
- R-454B
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V, 208/240/1/60V
- Width:
- 37-1/4